Single Handle Pressure Balancing Valve Trim in Chrome
Zura® Single Handle Pressure Balancing Valve Trim in Chrome
Product Details
Product Details
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- 1/2 in. rough-in
- Back-to-back installation capability
- Temperature only controled with handle
- Field adjustable to limit handle rotation into hot water zone
- 120° maximum handle rotation
- Red/blue pad print temperature indicator on the temperature adjustment dial
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-9/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 034449823173
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-9/16 in