This product requires certification to purchase.

Single Handle Valve Trim in Brilliance® Stainless

Delta Faucet

Zura® Single Handle Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11974SS
  • Item #7211815
  • Manufacturer Part #T11974-SS
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11974SS
  • Item #7211815
  • Manufacturer Part #T11974-SS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 468
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities act (ADA)
  • 1/2 in rough-in
  • Metal lever handle meets standards set by Americans with Disabilities act (ADA)
  • Six-function diverter three individual positions, three shared positions
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Zura®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
034449823197
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
4-1/2 in