Two Handle Thermostatic Valve Trim in Brilliance® Champagne Bronze
Zura® Two Handle Thermostatic Valve Trim in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- 1/2 in. rough-in
- Back-to-back installation capability
- Field adjustable to limit handle rotation into hot water zone
- Adjusts for up to 1 in. wall thickness
- Graphics indicate hot/cold temperature adjustment
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Escutcheon Height:
- 6-9/16 in
- Escutcheon Width:
- 6-9/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-9/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449889605
- Valve Trim Type:
- Thermostatic
- Width:
- 6-9/16 in