Two Handle Widespread Bathroom Sink Faucet in Matte Black
Zura® Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense® certification promotes water conservation
- DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- Includes matching finish drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- Fits 3-hole 5-16 inch installations
- Rigid spout does not swivel
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-81/100
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/2
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-1/2
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 034449890892
- WaterSense Labeled:
- Yes