This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Delta Faucet

Zura® Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #D774500PN
  • Item #7212031
  • Manufacturer Part #774500-PN
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #D774500PN
  • Item #7212031
  • Manufacturer Part #774500-PN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 825
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Zura bath collection
  • Extends 3-1/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/16 in
Depth
3-1/4 in
Height
2-3/50 in
Length
7-7/8 in
Projection
3-1/4 in
Width
7-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Zura®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449819510