ZURA 17 SERIES VOLUME HANDLE
Zura® ZURA 17 SERIES VOLUME HANDLE
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- Handle Material:
- Metal
- Height:
- 6 in
- Number of Handles:
- Single Handle
- UPC:
- 034449836029