This product requires certification to purchase.

ZURA ROMAN TUB BUTTON COVER AND SET SCREW

Delta Faucet

Zura® ZURA ROMAN TUB BUTTON COVER AND SET SCREW

  • Fast #
  • Part #DRP84829PN
  • Item #7211755
  • Manufacturer Part #RP84829PN
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® ZURA ROMAN TUB BUTTON COVER AND SET SCREW

  • Fast #
  • Part #DRP84829PN
  • Item #7211755
  • Manufacturer Part #RP84829PN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 39000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Zura®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1/4 in
Faucet Part Type:
Repair Kit
Height:
1/4 in
Length:
1 in
Material:
Metal
UPC:
034449836241