ZURA ROMAN TUB BUTTON COVER AND SET SCREW
Zura® ZURA ROMAN TUB BUTTON COVER AND SET SCREW
Package Quantity Info:
Each: 1 Pallet: 39000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1/4 in
- Faucet Part Type:
- Repair Kit
- Height:
- 1/4 in
- Length:
- 1 in
- Material:
- Metal
- UPC:
- 034449836258