ZURA ROMAN TUB HAND SHOWER BASE
Zura® ZURA ROMAN TUB HAND SHOWER BASE
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1/2
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 2-1/2
- Material:
- Metal
- UPC:
- 034449836166