ZURA ROMAN TUB HANDLE AND GLIDE RING
Zura® ZURA ROMAN TUB HANDLE AND GLIDE RING
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 4
- Material:
- Zinc
- Type:
- Faucet
- UPC:
- 034449836135