ZURA ROMAN TUB HANDLE BUTTON COVERS
Zura® ZURA ROMAN TUB HANDLE BUTTON COVERS
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Plug Button
- Handle Material:
- Plastic
- Height:
- 33/100
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- Faucet
- UPC:
- 034449835565