ZURA ROMAN TUB SPOUT - 3 HOLE
Zura® ZURA ROMAN TUB SPOUT - 3 HOLE
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5
- Faucet Part Type:
- Tub Spout
- Height:
- 8
- Length:
- 12
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Spout Type:
- Rigid
- UPC:
- 034449836272