ZURA SINGLE HANDLE WALL MOUNT ESCUTCHEON ASSEMBLY
Zura® ZURA SINGLE HANDLE WALL MOUNT ESCUTCHEON ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 2-1/4 in
- Length:
- 10-1/2 in
- Material:
- Metal
- UPC:
- 034449832830