ZURA SINGLE HANDLE WALL MOUNT SET SCREW BUTTON AND ALLEN WRENCH
Zura® ZURA SINGLE HANDLE WALL MOUNT SET SCREW BUTTON AND ALLEN WRENCH
Package Quantity Info:
Each: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-1/2 in
- Faucet Part Type:
- Repair Kit
- Height:
- 2-1/2 in
- Length:
- 2-1/4 in
- Material:
- Steel
- UPC:
- 034449832595