ZURA SINGLE HANDLE WITH FINISH ACCENT
Zura® ZURA SINGLE HANDLE WITH FINISH ACCENT
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates perfectly with the Delta Zura™ bath collection
- Metal lever handle meets ADA standards
- Sold individually
- For use with Zura single handle bathroom faucets
- Red/blue indicator buttons
- Includes set screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Matte Black
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Metal Lever
- Height:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449832069