ZURA TUB FILLER FINIAL
Zura® ZURA TUB FILLER FINIAL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3/4
- Faucet Part Type:
- Finial
- Height:
- 3/4
- Length:
- 1
- Material:
- Metal
- UPC:
- 034449835855