ZURA WIDESPREAD HANDLE BASE
Zura® ZURA WIDESPREAD HANDLE BASE
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- Height:
- 1/2 in
- Material:
- Brass
- UPC:
- 034449836791