This product requires certification to purchase.

4 in. Knife Gate Valve

Delta Industrial

150 Series 4 in. Knife Gate Valve

  • Fast #
  • Part #D15004SSE51HWF18
  • Item #7222070
  • Manufacturer Part #150-04-SS-E5/1-HW-F9-F18
5 out of 5 Customer Rating
Brand image
Delta Industrial

150 Series 4 in. Knife Gate Valve

  • Fast #
  • Part #D15004SSE51HWF18
  • Item #7222070
  • Manufacturer Part #150-04-SS-E5/1-HW-F9-F18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Class 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Valve Body Style:
2 piece
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
4 in
Valve Type:
Knife Gate Valve