6 in. Stainless Steel Flanged Knife Gate Valve with Hand Wheel
150 Series 6 in. Stainless Steel Flanged Knife Gate Valve with Hand Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- Valve Body Style:
- 2 piece
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Metal
- Valve Size:
- 6 in
- Valve Type:
- Knife Gate Valve