This product requires certification to purchase.

DELTA KNOXVILLE: CHROME

Delta Faucet

DELTA KNOXVILLE: CHROME

  • Fast #
  • Part #DRP103612PC
  • Item #10154256
  • Manufacturer Part #RP103612PC
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA KNOXVILLE: CHROME

  • Fast #
  • Part #DRP103612PC
  • Item #10154256
  • Manufacturer Part #RP103612PC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Conway, AR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Depth:
3-1/4 in
Height:
5-1/4 in
Material:
Plastic
Material Type:
ABS
UPC:
195205094814