DELTA KNOXVILLE: TUB SPOUT - DIVERTER MATTE BLACK
DELTA KNOXVILLE: TUB SPOUT - DIVERTER MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 7-1/2 in
- Height:
- 3-13/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
- UPC:
- 195205091530