Delta Lineax: Robe Hook
Delta Lineax: Robe Hook
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1134-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from zinc for reliability
- Covered under Delta's limited lifetime warranty
- High quality finish - will resist rust and corrosion through everyday use
- Coordinates with products from the Lineax line seamlessly
- Secure mounting assembly included
- Convenient storage: robe hook helps keep your bathroom organized
- Installation info: extends 2-3/4 inches from wall
- Installation tip: wood blocking is preferable behind all wall surfaces
- Recommended fasteners: if wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
Specifications
- Base Plate Height:
- 2
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 2-3/4
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 2
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/4
- Type:
- D76232SS
- UPC:
- 195205171584
- Width:
- 2