Size L Polymer Nitrile Disposable Gloves in Black (Box of 100)
Size L Polymer Nitrile Disposable Gloves in Black (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Polymer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- L
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Weight:
- 0.0144