Size XL Polymer Nitrile Disposable Gloves in Black (Box of 100)
Size XL Polymer Nitrile Disposable Gloves in Black (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- UPC:
- 094922699602