DELTA OTHER BONNET CAP
DELTA OTHER BONNET CAP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 416-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lum coat™ Finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
- Bonnet cap for bathroom faucet
- Genuine Delta® Part
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Cap
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-63/100 in
- Height:
- 1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 195205029380