Non-Diverter Tub Spout in Lumicoat™ Chrome
Pivotal™ Non-Diverter Tub Spout in Lumicoat™ Chrome
Package Quantity Info:
Each: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Perfectly coordinates with the Pivotal bath collection
- Extends 9 in. from wall
- 7-1/2 in. from wall to center of water outlet
- Does not divert water
- Tub spout uses 1/2 in. -14 NPT with 3/8 in. stub out
- Metal construction
- Sold individually
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 9
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T14499, T14499-LHD
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18.0 gpm
- Height:
- 2-63/100
- Installation Type:
- Wall Mount
- Length:
- 9
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 7-1/2
- Spout Type:
- Non-diverter
- UPC:
- 195205003748
- Width:
- 2-1/2