110 CFM Bathroom Exhaust Fan in White
110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 0.38
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-5/8 in
- Material:
- Steel
- Sones:
- 0.25
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14.1 W
- Width:
- 9-5/8 in