50 CFM Bathroom Exhaust Fan in White
50 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.18
- CEC Compliant:
- For Sale in CA
- CFM:
- 50
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 4
- Installation Type:
- Ceiling Mount
- Length:
- 9-2/5
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Sones:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 10-3/4