80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 7-3/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-2/5 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 885917000486
- Volts:
- 120V
- Width:
- 12-2/5 in