This product requires certification to purchase.

70 CFM Bathroom Exhaust Fan in White

Delta Products

Breeze 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #DSLM70
  • Item #7522987
  • Manufacturer Part #SLM70
4.7 out of 5 Customer Rating
Delta Products

Breeze 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #DSLM70
  • Item #7522987
  • Manufacturer Part #SLM70
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy Star® qualified with innovative brushless DC motor technology
  • Quiet operation at 2.0 sones
  • UL approved for ceiling and wall mount installation
  • The only 7 1/4" x 7 1/2" small size bath fan in the market
  • Compact housing for easy retrofit and replacement of older bath fans
  • Energy efficiency rating approximately 5.8 CFM/Watt
  • Annual energy cost for 24/7 operation is approximately $13.88
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.29
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
Breeze
Color Finish Category:
Whites
Color Finish Name:
Off White
Duct Size:
3 in
Energy Star Compliant:
Yes
Height:
4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
7-1/4 in
Material:
Metal, Plastic, Steel
Material Type:
ABS
Sones:
2
UL Listed:
Yes
Volts:
120V
Watts:
13.2 W
Width:
7-1/2 in