100 CFM Bathroom Exhaust Fan in White
BreezGreen Builder Series 100 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 0.22
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- BreezGreen Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-3/4 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Sones:
- 1.4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7.9 W
- Width:
- 10-3/4 in