50 CFM Bathroom Exhaust Fan in White
BreezSlim Series 50 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star Compliant
-
Green
Specifications
- Brand Model Compatibility:
- SLM50 Fan
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- BreezSlim Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 9-3/8 in