This product requires certification to purchase.

70 CFM Bathroom Exhaust Fan in White

Delta Products

BreezSlim Series 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #DSLM70B
  • Item #7345190
  • Manufacturer Part #SLM70-B
5 out of 5 Customer Rating
Delta Products

BreezSlim Series 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #DSLM70B
  • Item #7345190
  • Manufacturer Part #SLM70-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.29
Brand Model Compatibility:
SLM70 Fan
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
BreezSlim Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Energy Star Compliant:
Yes
Height:
4 in
Installation Type:
Ceiling Mount
Length:
10-3/4 in
Material:
Plastic
Material Type:
ABS
Sones:
2
UL Listed:
Yes
UPC:
885917000691
Vent Duct Shape:
Round
Volts:
120V
Watts:
13 W
Width:
9-3/8 in