This product requires certification to purchase.

0.88 oz Flux

Delta-Q

Everflux® 0.88 oz Flux

  • Fast #
  • Part #DGEFL3
  • Item #7265233
  • Manufacturer Part #GEFL3
4.5 out of 5 Customer Rating
Brand image
Delta-Q

Everflux® 0.88 oz Flux

  • Fast #
  • Part #DGEFL3
  • Item #7265233
  • Manufacturer Part #GEFL3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Leaded, Unleaded Solder
CARB OTC LEED Compliant:
No
Collection:
Everflux®
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Flux
Size:
0.88 oz