DELTA RETAIL CHANNEL PRODUCT: HANDLE
DELTA RETAIL CHANNEL PRODUCT: HANDLE
Package Quantity Info:
Each: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Height:
- 19/50
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DRP100551SP
- UPC:
- 034449906982