Delta Universal Showering Components: ADA Tilt-Up Shower Seat
Universal Showering Components Delta Universal Showering Components: ADA Tilt-Up Shower Seat
Package Quantity Info:
Each: 1 Case: 4 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA requirements
- Fold-up wood seat
- Weight capacity 250 lbs.
- Backed by Delta’s 2 Year Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 15-19/50
- Height:
- 11-1/4
- Material:
- Wood
- Product Type:
- Shower Seat
- Type:
- D5SEADA7
- UPC:
- 195205154679
- Weight:
- 11.9