This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS ANGULAR OVERHEAD SHOWER ARM

Delta Faucet

Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS ANGULAR OVERHEAD SHOWER ARM

  • Fast #
  • Part #DRP100815PR
  • Item #9878285
  • Manufacturer Part #RP100815PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components DELTA UNIVERSAL SHOWERING COMPONENTS ANGULAR OVERHEAD SHOWER ARM

  • Fast #
  • Part #DRP100815PR
  • Item #9878285
  • Manufacturer Part #RP100815PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 612
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Universal Showering Components
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
17-1/2 in
Height:
2 in
Material:
Brass
UPC:
195205047162