This product requires certification to purchase.

3-1/4 in. Baseboard Door Bumper in Polished Nickel

Deltana Enterprises

3-1/4 in. Baseboard Door Bumper in Polished Nickel

  • Fast #
  • Part #DBDS30U14
  • Item #7259056
  • Manufacturer Part #BDS30U14
4.1 out of 5 Customer Rating
Brand image
Deltana Enterprises

3-1/4 in. Baseboard Door Bumper in Polished Nickel

  • Fast #
  • Part #DBDS30U14
  • Item #7259056
  • Manufacturer Part #BDS30U14
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4 in
Diameter:
1-1/8 in
Door Stop Type:
Baseboard Door Stop
Length:
4-1/4 in
Material:
Brass
UL Listed:
No