This product requires certification to purchase.

4 x 3/4 in. Brass Edge Pull in Paint Black

Deltana Enterprises

4 x 3/4 in. Brass Edge Pull in Paint Black

  • Fast #
  • Part #DEP475U19
  • Item #4046406
  • Manufacturer Part #EP475U19
3.1 out of 5 Customer Rating
Brand image
Deltana Enterprises

4 x 3/4 in. Brass Edge Pull in Paint Black

  • Fast #
  • Part #DEP475U19
  • Item #4046406
  • Manufacturer Part #EP475U19
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Paint Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Decorative Pocket Doors
Color Finish Category:
Blacks
Color Finish Name:
Paint Black
Depth:
1-5/8 in
Length:
4 in
Material:
Brass
Product Type:
Edge Pull
Smart Home Enabled:
No
UL Listed:
No
Width:
3/4 in