6-1/16 x 1-1/8 in. Brass Edge Heavy Duty Pull in Oil Rubbed Bronze
6-1/16 x 1-1/8 in. Brass Edge Heavy Duty Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Decorative Pocket Doors
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 1/4 in
- Handle Type:
- Pull
- Length:
- 6-1/16 in
- Material:
- Brass
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Width:
- 1-1/8 in