Baseboard Door Bumper in Polished Chrome

You last purchased this on
 
Deltana Enterprises

Baseboard Door Bumper in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

Baseboard Door Bumper in Polished Chrome

  • Fast #
  • Part #DSDS375U26
  • Item #7305004
  • Manufacturer Part #SDS375U26
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Name:
Polished Chrome
Length:
3-3/4 in
Material:
Rubber, Steel
UL Listed:
No