This product requires certification to purchase.

Wire Basket in Polished Chrome

Deltana Enterprises

Wire Basket in Polished Chrome

  • Fast #
  • Part #DWBR1850HU26
  • Item #4046113
  • Manufacturer Part #WBR1850HU26
4.6 out of 5 Customer Rating
Brand image
Deltana Enterprises

Wire Basket in Polished Chrome

  • Fast #
  • Part #DWBR1850HU26
  • Item #4046113
  • Manufacturer Part #WBR1850HU26
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2 in
Length:
17-3/4 in
Material:
Brass
Product Type:
Wire Basket
Width:
4-7/8 in