This product requires certification to purchase.

Hand Warmers 40 Packs Per Box

DeltaPlus

Hand Warmers 40 Packs Per Box

  • Fast #
  • Part #DWEL28873
  • Item #9328611
  • Manufacturer Part #WEL28873
3.7 out of 5 Customer Rating
Brand image
DeltaPlus

Hand Warmers 40 Packs Per Box

  • Fast #
  • Part #DWEL28873
  • Item #9328611
  • Manufacturer Part #WEL28873
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-use air-activated heat packs
  • Provide warmth to hands or body
  • Once ingredients come into contact with oxygen, they oxidize to produce heat
  • Special formulation of ingredients such as iron, water, activated carbon
  • Pack can provide up to 8 hours of warmth
  • Ready to use
  • Safe, natural heat
  • Four year shelf life
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
4 in
Length:
10 in
Package Quantity:
Pack of 40
Reusable:
No
Weight:
4.56 lb
Width:
7-1/2 in