8 in. Cast Iron EPDM Lever Handle Butterfly Valve
Series 50 8 in. Cast Iron EPDM Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Series 50
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Material:
- Cast Iron
- Pressure Class:
- 225#
- Valve Body Style:
- Wafer
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve