This product requires certification to purchase.

1/4 in. Brass FNPT Check Valve

Deltrol

1/4 in. Brass FNPT Check Valve

  • Fast #
  • Part #DEC20B
  • Item #1311498
  • Manufacturer Part #EC20B
3.4 out of 5 Customer Rating
Brand image
Deltrol

1/4 in. Brass FNPT Check Valve

  • Fast #
  • Part #DEC20B
  • Item #1311498
  • Manufacturer Part #EC20B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elastomer-free (no O-rings)
  • Leak-tight ball check for various medias
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Flow Rate:
6 gpm
Height:
3/4 in
IAPMO Listed:
No
Length:
2 in
Material:
Brass
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Car Washing, Industrial, Manufacturing Equipment
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/4 in
Valve Type:
Check Valve