Deluxe Series Aluminum Frame Pool Leaf Skimmer With Poly Net
Deluxe Series Deluxe Series Aluminum Frame Pool Leaf Skimmer With Poly Net
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum frame and handle with poly net
- Leaf Skimmer
Specifications
- Collection:
- Deluxe Series
- Color Finish Name:
- Blue, Silver
- Diameter:
- 1 in
- Height:
- 13 in
- Length:
- 18-1/2 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polyethylene
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.
- UPC:
- 877039002608