2 in. Cast Carbon Steel 150 psi Flanged Hand Wheel Plug Valve
Model 200 2 in. Cast Carbon Steel 150 psi Flanged Hand Wheel Plug Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASME:
- ASME Class 150
- ASTM:
- ASTM A-105, ASTM A-193 Grade 2H, ASTM A-193 Grade B7, ASTM A-216, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 80-55-06
- Collection:
- Model 200
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 21-1/4
- Length:
- 7
- Material:
- Cast Carbon Steel, Rubber
- Material Type:
- Viton®
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Cast Carbon Steel
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Viton
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve