This product requires certification to purchase.

16 in. Cast Carbon Steel 600 psi Flanged Gear Operator Plug Valve

Demco

Model 800 16 in. Cast Carbon Steel 600 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #TCA8411276G
  • Item #4662277
  • Manufacturer Part #CA841-1276G
4.1 out of 5 Customer Rating
Brand image
Demco

Model 800 16 in. Cast Carbon Steel 600 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #TCA8411276G
  • Item #4662277
  • Manufacturer Part #CA841-1276G
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 600
ASTM:
ASTM A-193 Grade 2H, ASTM A-193 Grade B7, ASTM A-216 WCB, ASTM A-36, ASTM A-395 Class 60-40-18, ASTM A-516 Grade 70
Collection:
Model 800
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
83 in
Length:
39 in
Material:
Cast Carbon Steel, Rubber
Material Type:
Viton®
Pressure - Maximum:
600 psi
Pressure Class:
600#
Valve Body Material:
Cast Carbon Steel
Valve Operator:
Gear Operator
Valve Seat Material:
Viton
Valve Size:
16 in
Valve Type:
Plug Valve