6 qt. Backpack Vacuum with Xover Multi-Surface Telescoping Wand Tool Kit
Super Coach Pro 6 qt. Backpack Vacuum with Xover Multi-Surface Telescoping Wand Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SuperCoach
- CSA Certified:
- No
- Cleaning Path:
- 14 in
- Collection:
- Super Coach Pro
- Color Finish Name:
- Grey
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 69.7 dB
- Depth:
- 10-1/8 in
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 18 in
- Length:
- 10-1/8 in
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Power Source:
- Electric
- Product Type:
- Vacuum
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1296 W
- Weight:
- 11.8 lb
- Width:
- 10-1/8 in