300 gal. Water Storage Tank
300 gal. Water Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Capacity:
- 300 gal
- Connection Size:
- 1-1/2
- Connection Type:
- FPT
- End Connection Location:
- Bottom
- FM Approved:
- No
- Height:
- 53
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Storage Tank
- UL Listed:
- No
- Weight:
- 210